DESCRIPTION

  • Ready to Assemble
  • Threespine for Faster Assembly
  • Carbon Marine Wood finish
  • 90-day defective warranty
  • Wall Cabinet

Imperial USA Cambridge 30 x 36 x 12 in. Threespine Wall Cabinet in White Gloss

ISAWU3036WG

Manufacturer Part #: SA-WU3036-WG

Color/Finish

White Gloss

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Cambridge
Depth
12 in
GSA Approved
Yes
Handle Type
Handles Sold Separately
Height
36 in
IAPMO Listed
No
Installation Type
Wall Mount
Mirror Included
No
NSF Certified
No
Number of Doors
1
Product Type
Cabinet
Shape
Rectangular
Style
Modern
UL Listed
No
Weight
29
Width
30 in

Print