DESCRIPTION

  • Suitable for installation in 2" x 6" stud wall

In-o-vate Technologies Dryer Box for 2 x 6 Wall Vent

IDB425

Width:

12-1/2 in

SPECIFICATIONS

Height
21 in
Material
Aluminized Steel
Width
12-1/2 in

Starting at
$39.66
EACH
  • QUANTITY