DESCRIPTION

In-o-vate Technologies Up and Down Pedestal Dryer Box

IDB480

Diameter:

4-1/4 in

SPECIFICATIONS

Diameter
4-1/4 in
Height
23-1/2 in
Length
5-1/8 in
Material
Aluminized Steel
Width
17-3/8 in

Starting at
$49.05
EACH
  • QUANTITY