In-Wall Single Carrier Accessory for Elkay EDFP210 and EDFP214 Drinking Fountains
In-Wall Single Carrier Accessory for Elkay EDFP210 and EDFP214 Drinking Fountains
Frequently Purchased Together
Product Details
- Can be used with optional support columns ML100.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- In-wall carrier mounting plate designed for use with EDFP210 EDFP214 EDFPB114 EDFPBW114 EHW214 & single HDFF & HRF models.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EDFP210 and EDFP214 Drinking Fountains
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 19-7/8 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Mounting Plate
- Side Spray:
- No
- Volts:
- 115V
- Weight:
- 11 lb
- Width:
- 1/4 in