Incanto INCANTO WALL MOUNT LAVATORY 7-1/2 TRIM ONLY

Part #GG11235LM55WGMT  |  Item #8096583  |  Manufacturer Part #G-11235-LM55W-GM-T

Call for Pricing

Type:

GG11235LM55WGMT

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mount spout and handle installation
  • Aerated flow rate ≤1.2 max gpm
  • 7-1/2” spout reach
  • Handle may be installed on left or right of spout
  • Drain assembly not included
  • Optional matching decorative trap G-9971(
  • Optional extension kit

ADA Compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Bathroom Faucet Type: Wall Mount

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Cartridge Type: Ceramic Disc

Collection: Incanto

Color Finish: Gunmetal

Color Finish Category: Greys

Drain Included: No

Faucet Connection: G Threaded

Faucet Connection Size: 1/2 in

Flow Rate: 1.2 gpm

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliance Level: Compliant Not Certified

MA Approved: No

Trim Only: Yes

Type: GG11235LM55WGMT

UL Listed: No

WaterSense Labeled: No