Sulfur Dioxide Kit "SA" Replacement EPDM Gasket Set For Cylinders
Sulfur Dioxide Kit "SA" Replacement EPDM Gasket Set For Cylinders
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simply substitute the sulfur dioxide gaskets for the chlorine gaskets to contain leaks
- EPDM acceptable for use with ammonia as well
- The Sulfur Dioxide Gasket Set is designed to complement existing Chlorine Institute Emergency Kits for use on sulfur dioxide containers
- 5 YEAR RECOMMENDED SHELF-LIFE
- Ideal storage temperature should be at 70° F
- EPDM: ETHYLENE PROPYLENE DIENE MONOMER . MATERIAL HAS THE HIGHEST RATING OF ANY GASKET MATERIAL FOR USE WITH SULFUR DIOXIDE. EPDM HOWEVER IS NOT RECOMMENDED FOR USE WITH CHLORINE AND VITON IS SIMILARLY AVOIDED FOR USE WITH SULFUR DIOXIDE and AMMONIA
- Gasket material should preferably be covered so that light, radiation and humidity or vapors cannot get to the material
- Shelf-Life: 5 years, manufacturer’s recommendation
Specifications
- Product Type:
- 150# Cylinders
- Weight:
- 5 lb