Indian Valley Industries 27 in. Inlet Filter Pad IINLETPAD

Indian Valley Industries

27 in. Inlet Filter Pad

Part #IINLETPAD  |  Manufacturer Part #INLETPAD

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 30 in

Width: 27 in