Indiana Seal

5 x 4 in. Asbestos Cement Fiber (AC) or Ductile Iron x Clay or PVC Reducing Ductile Iron and Plastic Shear Ring Coupling

Part #I15154SR  |  Manufacturer Part #151-54SR

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 5 in

Fitting Size 2: 4 in

Fitting Sizes: 5 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron, Plastic

Material Type: PVC

NSF Certified: No