DESCRIPTION

Indigo Filter Company 14 x 20 x 2 in. Fiberglass Air Filter

I3002021420

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Material
Fiberglass
Width
14 in

Starting at
Call for Pricing
  • QUANTITY