DESCRIPTION

  • Standard capacity pleated air filters are an excellent upgrade from fiberglass or polyester disposable air filters
  • The inside of every filter is coated with 100% adhesive coverage and supported with rust-free galvanized steel
  • These filters have a double wall frame construction and heavy duty wet strength beverage board

Indigo Filter Company 16 x 20 x 1 in. Pleated Air Filter

I20000116

Height:

SPECIFICATIONS

Depth
1 in
Height
20 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY