DESCRIPTION

  • Standard capacity pleated air filters are an excellent upgrade from fiberglass or polyester disposable air filters
  • The inside of every filter is coated with 100% adhesive coverage and supported with rust-free galvanized steel
  • These filters have a double wall frame construction and heavy duty wet strength beverage board

Indigo Filter Company 16 x 20 x 2 in. Pleated Air Filter

I20000216

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Width
16 in

Starting at
Call for Pricing
  • QUANTITY