16 x 25 x 5 in. Air Filter MERV 13
16 x 25 x 5 in. Air Filter MERV 13
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Aprilaire 2400 (Space-gard 2400) high efficiency air cleaner system
Specifications
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 25 in
- MERV Rating:
- 13
- Size:
- 16 in x 25 in x 5 in
- Width:
- 16 in