20 x 20 x 1 in. Air Filter Fiberglass MERV 3
20 x 20 x 1 in. Air Filter Fiberglass MERV 3
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 3
- Material:
- Fiberglass
- Size:
- 20 in x 20 in x 1 in
- Width:
- 20 in