DESCRIPTION

  • An industry best in filter performance
  • Tear free design

Indigo Filter Company 27 in. Repair Media Filter

I240034RM

Height:

SPECIFICATIONS

Depth
6 in
Height
27 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY