250F 4 in. x 12 ft. Repair Kit

You last purchased this on
 
Indumar

250F 4 in. x 12 ft. Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Indumar

250F 4 in. x 12 ft. Repair Kit

  • Fast #
  • Part #I41278
  • Item #348387
  • Manufacturer Part #41278
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
12 ft
Maximum Temperature:
250
Pressure - Maximum:
400 psi
Tool Type:
Repair Kit
Width:
4 in