DESCRIPTION

Indumar 6 lbs. Pipe Repair System in White

I21278

Length:

SPECIFICATIONS

Color Finish
White
Length
12 in
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY