Magnetic Valve Box Lifter
Magnetic Valve Box Lifter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simple locking on/off handle
- Reduce finger and toe injuries with this light-weight deep reach permanent magnetic lifter
- Stop bending over to lift and remove cast iron utility and valve box covers
- Lifts up to 50 lbs
- The magnetic field penetrates textured surfaces of lids and allows the operator to ergonomically lift the casting out of the way
Specifications
- Height:
- 28-1/2 in
- Length:
- 3-1/2 in
- Lift Capacity:
- 50 lb
- Material:
- Steel
- Product Type:
- Utility Lifter, Valve Box
- Weight:
- 7.65 lb
- Width:
- 5-1/2 in