DESCRIPTION

Industrial Pipe Fittings 1 in. Butterfly Valve Spacer

PEIBFVSPCG

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
GSA Approved
No
NSF Certified
No
Type
Butterfly Valve Spacer
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY