10 in. SDR 7 Plastic Pipe
10 in. SDR 7 Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 10 in
- Schedule Class:
- SDR 7