3 in. IPS Polypropylene Coupling
3 in. IPS Polypropylene Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 14236
- Length:
- 13-7/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Weight:
- 4.32 lb