6 in. IPS Straight SDR 11 HDPE Fabricated 90 Degree Elbow 5-Piece

You last purchased this on
 
Industrial Pipe Fittings

6 in. IPS Straight SDR 11 HDPE Fabricated 90 Degree Elbow 5-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Industrial Pipe Fittings

6 in. IPS Straight SDR 11 HDPE Fabricated 90 Degree Elbow 5-Piece

  • Fast #
  • Part #PEI11H9UFS
  • Item #3291175
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Package Quantity:
Count of 5
Schedule Class:
SDR 11