5-Way Waterwork Test Strip 30 Pack
5-Way Waterwork Test Strip 30 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A simple, fast and inexpensive way to monitor the most popular water quality parameters
- Measure alkalinity, pH, free and total chlorine and hardness
- Measure five parameters with one test strip
Documents
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 30
- Product Type:
- Waterwork Test Strip
- UL Listed:
- No
- Weight:
- 0.1 lb