DPD 1 Free Chlorine Reagent Strips 100/pk

Part #I486637  |  Item #4935519  |  Manufacturer Part #486637

Call for Pricing EACH

Brand Model Compatibility:

eXact® 525 nm Photometers
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: eXact® 525 nm Photometers

EPA Compliant: No

Material: Chlorine

Package Quantity: Pack of 100

Product Type: Free Chlorine Reagent

Weight: 1/10