Free Chlorine Test Strip (Bottle of 50)
Free Chlorine Test Strip (Bottle of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and accurate results
- Perfect for quick chlorine checks in water, wastewater, and dechlorination applications
- Inexpensive and easy-to-use
- Steps: 0, 0.25, 0.5, 1, 2, 3, 4, 5, 6, 7, 8. 9, 11, 15. 20, 25 ppm
- Range: 0 to 25 ppm
- Easiest, most cost effective method for testing chlorine levels in water but may not meet requirements for reporting purposes
Specifications
- Package Quantity:
- Bottle of 50
- Product Type:
- Free Chlorine Test Strip
- Weight:
- 0.1 lb