Iron Test Strips (Pack of 25)
Iron Test Strips (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No hazardous chemicals to mix
- Safe and easy-to-use for fast accurate results within the ranges of 0.1 to 5 ppm (mg/L)
- Detect ferrous Iron (Fe+2) with a sensitivity of 0.1 ppm (mg/L) on the Iron check test strip
- Ideal for the measurement of typical iron levels found in well, tap, and stream water
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 25
- Product Type:
- Test Strips
- UL Listed:
- No
- Weight:
- 0.1 lb