Micro Total Chlorine Test Strip for eXact 525 nm Photometers (100 Pack)
Micro Total Chlorine Test Strip for eXact 525 nm Photometers (100 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- eXact Micro 10, eXact Micro 20, eXact Micro 7
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 3-3/10 in
- Length:
- 2-4/5 in
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Chlorine Test Strip
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 2-2/5 in