pH Test Strips (Pack of 50)
pH Test Strips (Pack of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A dual-pad indicator system is designed to work in unison, providing a wide range of color development
- The dual-indicator system makes color matching easier and more reliable since both colors are uniquely different from each other
- Accurate alternative to pH meters
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 50
- Product Type:
- pH Test Strip
- UL Listed:
- No
- Weight:
- 0.1 lb