DESCRIPTION

Industrial Valco 316L Stainless Steel Orifice Cup

IF12SS0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Size
1/2 in
Type
Straight