DESCRIPTION

Trans Isolation Ball Valve

ILT3110

Valve Size:

SPECIFICATIONS

Material
Stainless Steel
Material Type
316
Maximum Pressure
150 psi
Pressure Class
150#
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY