250 ft. x 3/8 in. Joint Sealant
250 ft. x 3/8 in. Joint Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Size:
- 3/8 in
- Temperature Range:
- 450 to 600 Deg F
- UL Listed:
- No