12 in. Mechanical Joint Ductile Iron Coupling with Stainless Steel Bolt
12 in. Mechanical Joint Ductile Iron Coupling with Stainless Steel Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193, ASTM A-536, ASTM F-477
- Application:
- Residential
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No