14 in. Foam Pipe Plug

You last purchased this on
 
Infact Corporation

14 in. Foam Pipe Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infact Corporation

14 in. Foam Pipe Plug

  • Fast #
  • Part #IPPLUGECONO14
  • Item #7347195
  • Manufacturer Part #PPLUGECONO14
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Protection against wind, rain and varmints
  • Simple push-in, pull-out installation
  • Plugs are custom cut to sizes provided at time of order
  • Features heavy-duty top layer for added protection and easy labeling
  • Must indicate type of pipe & ID of pipe when placing order
  • Resistant to water absorption
  • Flexible, compressible material forms tight seal
  • Requires Certification

Specifications

Application:
Construction, Non-Pressure
Clean Bagged:
No
Color Finish Name:
Blue, Light Green
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
14 in
Fitting Sizes:
14 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Origin:
Domestic
Weight:
0.5 lb