16 in. Mechanical Joint Foster Adapter Valves and Fittings Ductile Iron Restraint

You last purchased this on
 
Infact Corporation

16 in. Mechanical Joint Foster Adapter Valves and Fittings Ductile Iron Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infact Corporation

16 in. Mechanical Joint Foster Adapter Valves and Fittings Ductile Iron Restraint

  • Fast #
  • Part #I16FAOXSS
  • Item #4466832
  • Manufacturer Part #16FA-OX.304
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Space saving and light-weight
  • No possibility of pipe damage since no pipe connection is used
  • No pipe to saw
  • Two MJs are connected using one accessory kit rather than the standard two
  • Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
  • Less chance for leakage
  • Comes complete with all accessories
  • Secure bolt-through design makes for labor-saving, easy and fast installation
  • Up to four times fewer bolts to tighten
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.53, ANSI A21.4, ANSI C550
ASTM:
ASTM A-193, ASTM A-536 Grade 65-45-12, ASTM F-477, ASTM A-242
AWWA:
AWWA A-21.10, AWWA A-21.16, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-550
Application:
Valves
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
16 in
Fitting Type:
Straight
Length:
6-3/4 in
Material:
Ductile Iron, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Foster Adapter
UL Listed:
No
Weight:
60 lb