3 in. Foster Adapter Kit with Blue Bolt
Foster Adapter 3 in. Foster Adapter Kit with Blue Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Space saving and light-weight
- No possibility of pipe damage since no pipe connection is necessary
- No pipe to saw
- Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
- Up to four times fewer bolts to tighten
- Comes complete with all accessories
- Made in U.S.A., ductile iron 3 to 24-inch: 350psi rating, 30 to 36-inch: 250psi rating
- Secure bolt-through design makes for laborsaving, easy and fast installation
- Available in standard asphalt or epoxy coating. Sizes 14 to 36-inch ship standard with epoxy coating
- Less chance for leakage. Two MJ’s are connected using one accessory kit rather than the standard two
Specifications
- ANSI:
- ANSI A21.53, ANSI C153
- ASTM:
- ASTM A-193, ASTM A-536 65-45-12, ASTM F-477
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Foster Adapter
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 4 in
- Material:
- Ductile Iron, Fluorocarbon
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No