4 in. Mechanical Joint Ductile Iron and Stainless Steel Adapter with Epoxy Bolt
4 in. Mechanical Joint Ductile Iron and Stainless Steel Adapter with Epoxy Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM F-477, ASTM A-193
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Stainless Steel