5-1/4 x 4 in. Valve Box Mud Plug

You last purchased this on
 
Infact Corporation

5-1/4 x 4 in. Valve Box Mud Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infact Corporation

5-1/4 x 4 in. Valve Box Mud Plug

  • Fast #
  • Part #IVPLUG514X4
  • Item #4492439
  • Manufacturer Part #VPLUG514X4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5-1/4 in
IAPMO Listed -:
No
Length:
4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Plug