6 in. Mechanical Joint 3-Way Connector Epoxy Flexible Tee
6 in. Mechanical Joint 3-Way Connector Epoxy Flexible Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty
- Made in USA
- DIRECT-CONNECT restraint for three MJ or flange valves or fittings
Documents
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Global