6 in. Mechanical Joint Domestic Asphaltic and Epoxy Ductile Iron Coupling

You last purchased this on
 
Infact Corporation

6 in. Mechanical Joint Domestic Asphaltic and Epoxy Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infact Corporation

6 in. Mechanical Joint Domestic Asphaltic and Epoxy Ductile Iron Coupling

  • Fast #
  • Part #I6FAOXBLU
  • Item #4201623
  • Manufacturer Part #6FA-OX.BLU
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Space saving and light-weight
  • No possibility of pipe damage since no pipe connection is necessary
  • No pipe to saw
  • Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
  • Up to four times fewer bolts to tighten
  • Comes complete with all accessories
  • Made in U.S.A., ductile iron 3 to 24-inch: 350psi rating, 30 to 36-inch: 250psi rating
  • Secure bolt-through design makes for laborsaving, easy and fast installation
  • Available in standard asphalt or epoxy coating. Sizes 14 to 36-inch ship standard with epoxy coating
  • Less chance for leakage. Two MJ’s are connected using one accessory kit rather than the standard two
  • Requires Certification

Specifications

ANSI:
ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C153, ANSI C550
ASTM:
ASTM A-193, ASTM A-536 65-45-12, ASTM F-477
Application:
Fittings, Valves
Clean Bagged:
No
Coating:
Asphaltic, Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
4 in
Material:
Ductile Iron, Fluorocarbon
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No