Infact Corporation Mechanical Joint Foster Adapter Accessory Kit IFABC

DESCRIPTION

Infact Corporation Mechanical Joint Foster Adapter Accessory Kit

IFABC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
NSF Certified
No
Size
3 in
Type
Straight
UL Listed
No