1 lb. Filter Kit for Leak Detector
1 lb. Filter Kit for Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Leak Detection, Refrigerant, HVAC
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 1 lb
- Tool Type:
- Replacement Filter, Refrigerant Sensor