This product requires certification to purchase.

You last purchased this on
 
Inficon

CO Check®

  • Fast #
  • Part #I715202G1
  • Item #2487526
  • Manufacturer Part #715-202-G1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Inficon

CO Check®

  • Fast #
  • Part #I715202G1
  • Item #2487526
  • Manufacturer Part #715-202-G1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simple operation for ease of use
  • Bright, colored indicators and audible alarm for quick hazard recognition
  • Large, easy to read display
  • Runs on one 9V battery
  • MAX feature retains the highest reading for easy multitasking
  • Padded holster with belt clip
  • Two-year over-the-counter warranty
  • Requires Certification

Documents


Specifications

Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
Yes
Collection:
CO Check®
Height:
6 in
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including butadiene, which is known to the State of California to causecancer and reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Volts:
9V