DESCRIPTION

  • For use with the Ezflow® gravel free French drain system
  • Pipe only

EzFlow® 10 ft. Underdrain Plastic Drainage Pipe

I1201P

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
EzFlow®
Length
10 ft
Material
Plastic
Pipe Tubing Size
12 in
Type
Underdrain