DESCRIPTION

  • Engineered for improved water flow rates, greater storage capacity and structural integrity to resist compaction and support light vehicular traffic
  • Slotted pipe surrounded by Ezflow® Poly-Rock™ (polystyrene aggregate) and enclosed in a geotextile mesh

EzFlow® 10 ft. Underdrain Plastic Drainage Pipe

I1201PGEO

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
EzFlow®
Inside Diameter
4 in
Length
10 ft
Material
Plastic
Pipe Tubing Size
12 in
Type
Underdrain

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday