12 in. Riser for Polybutylene Septic Tank in Green
12 in. Riser for Polybutylene Septic Tank in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No tools or adhesive
- Watertight – gasketed connection
- Easy to assemble
- Strong, durable, polypropylene construction
Documents
Specifications
- Application:
- Septic Tanks
- Color Finish Name:
- Green
- Diameter:
- 12 in
- Height:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene