DESCRIPTION

  • Lightweight plastic construction and inboard lifting lugs allow for easy delivery and handling
  • Reinforced structural ribbing and fiberglass bulkheads
  • Suitable for use as a septic tank, pump tank, or rainwater (non-potable) tank

Infiltrator Systems 2-Compartment Inject Molded Tank with Plumbing

IIM10602P

Capacity:

SPECIFICATIONS

Capacity
1287 gal
Height
54-7/10 in
Length
127 in
Material
Plastic
Width
62-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY