24 x 6 in. Riser System in Black

Part #ITWRISB2406  |  Item #4144979  |  Manufacturer Part #TWRIS-B2406

Call for Pricing EACH

Diameter:

24 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 24 in

Height: 6 in

Length: 24 in

Material: Plastic