DESCRIPTION

Infiltrator Systems 6 in. Riser System in Black

ITWRISB2406

Diameter:

SPECIFICATIONS

Diameter
24 in
Height
6 in
Length
24 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS