DESCRIPTION

  • For use with the Ezflow® gravel free French drain system

Coupling for 4-Pipe Connector

IEZ4COUPLER

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC