DESCRIPTION

  • For use with the Ezflow® gravel free French drain system

Internal Coupling

IACCOUPLER4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Size
4 in
Type
Straight