DESCRIPTION

  • Advanced contouring connections
  • Chamber lengths are easy to handle and install
  • Four center structural columns offer superior strength
  • Latching mechanism allows for quick installation
  • Low profile design makes this chamber ideal for shallow applications
  • Reduces imported fill needed for cap and fill systems

Infiltrator Systems Quick4 Plus™ Quick Plus Standard Low Profile Chamber

IQ4PLUSSTDLP

Height:

SPECIFICATIONS

Capacity
32 gal
Collection
Quick4 Plus™
Color Finish
Black
Height
8 in
IsAcceptableImage
Length
53 in
Material
Recycled Plastic
Width
34 in

Starting at
Call for Pricing
  • QUANTITY